Motion
UC207C4HR23

AMI BEARINGS INC
UC207C4HR23

Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Set Screw Locking
MI ITEM #03767377
MFR #UC207C4HR23
Your Price$243.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC207C4HR23

Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Set Screw Locking
MI ITEM #03767377
MFR #UC207C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$243.41/each(List $350.52)

Overview

Mfr description
UC207C4HR23 35MM SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.6875 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UC200C4HR23
  • UPC_NO
    0808250213344
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought