Motion
UC212C4HR23

AMI BEARINGS INC
UC212C4HR23

Ball Insert Bearing - Cylindrical Bore, 60 mm ID, Set Screw Locking
MI ITEM #03767384
MFR #UC212C4HR23
Price$847.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC212C4HR23

Ball Insert Bearing - Cylindrical Bore, 60 mm ID, Set Screw Locking
MI ITEM #03767384
MFR #UC212C4HR23

Mfr description
UC212C4HR23 60MM SET SCREW BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$847.14/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    65.1 mm
  • Outer Ring Width  
    26 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    2.5625 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5350 kgf
  • Radial Static Load Capacity
    3700 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UC200C4HR23
  • UPC_NO
    0808250267057

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)