Motion
UKX17+HA2317

AMI BEARINGS INC
UKX17+HA2317

Ball Insert Bearing - Tapered 1:12 Bore, 2-15/16 in ID, Adapter Mount Locking
MI ITEM #03767393
MFR #UKX17+HA2317
List Price$732.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKX17+HA2317

Ball Insert Bearing - Tapered 1:12 Bore, 2-15/16 in ID, Adapter Mount Locking
MI ITEM #03767393
MFR #UKX17+HA2317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$732.74/each for your price

Overview

Mfr description
UKX17+HA2317 2-15/16 ADAPTER SLEEVE BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.9290 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Adapter Mounted
  • Radial Dynamic Load Capacity
    21500 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UKX00+HA2000
  • Manufacturer Product Page
  • UPC_NO
    0808250294268
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought