Motion
UEHPL206-19B

AMI BEARINGS INC
UEHPL206-19B

Hanger Ball Bearing Unit - 1.1875 in ID, 3.5000 in OD, PBT Thermoplastic, Accu-Loc Collar
MI ITEM #03767463
MFR #UEHPL206-19B
Price$280.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEHPL206-19B

Hanger Ball Bearing Unit - 1.1875 in ID, 3.5000 in OD, PBT Thermoplastic, Accu-Loc Collar
MI ITEM #03767463
MFR #UEHPL206-19B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.73/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Outside Diameter
    3.5000 in
  • Thread Size
    5/8 - 11 UNC

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Accu-Loc
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UE206-19
  • Seal Type
    Contact with Slinger
  • Series
    UEHPL200B
  • UPC_NO
    0808250189908

Overview

Mfr description
UEHPL206-19B 1-3/16 HANGER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought