Motion
UKPU307+HA2307

AMI BEARINGS INC
UKPU307+HA2307

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03767471
MFR #UKPU307+HA2307
Price$358.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKPU307+HA2307

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03767471
MFR #UKPU307+HA2307

Mfr description
UKPU307+HA2307 1-3/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.18/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3750 in
  • Base Width
    2.362 in
  • Bolt Center To Center Length
    6.7344 to 7.9844 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    9/16
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Housing Width
    2.3620 in
  • Inner Race Width
    1.6930 in
  • Inside Diameter
    1.1875 in
  • Length
    9.2500 in
  • Overall Height
    4.6850 in
  • Overall Length
    9.2500 in
  • Overall Width
    2.3620 in
  • Shaft Diameter
    1.1875 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    7.8 lbs
  • Width
    2.3620 in, 60 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    HA2307
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK307+HA2307
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    6-47/64 to 7-63/64 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    P-U307
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease Fitting
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7530 lbf
  • Radial Static Load Capacity
    4320 lbf
  • Replacement Bearing
    UK307+HA2307
  • Seal Type
    Contact with Slinger
  • Series
    UKPU300+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250335053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)