Motion
UKPU320+HA2320

AMI BEARINGS INC
UKPU320+HA2320

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767475
MFR #UKPU320+HA2320
List Price$4,231.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKPU320+HA2320

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767475
MFR #UKPU320+HA2320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,231.88/each for your price

Overview

Mfr description
UKPU320+HA2320 3-7/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3-7/16 in
  • Bolt Center To Center Length
    14.0000 to 15.0000 in
  • Base To Bore Centerline
    5.6875 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    11.0625 in
  • Overall Length
    17.3281 in
  • Base Width
    5.000 in
  • Overall Width
    5.0000 in
  • Bolt Size
    1
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UKPU300+HA2000
  • Replacement Bearing
    UK320+HA2320
  • UPC_NO
    0808250335121
  • Manufacturer Product Page
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text