Motion
UEFB205
Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03767505
MFR #UEFB205
Price$98.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03767505
MFR #UEFB205

Mfr description
UEFB205 25MM 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.14/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Bore Diameter  
    25 mm
  • Hub Diameter
    69.9 mm
  • Length Through Bore
    35.4 mm
  • Unit Standoff
    37.8 mm
  • Vertical Bolt Spacing
    28.6 mm

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Replacement Bearing
    UE205
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEFB200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250332120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)