Motion
UCWTPL206-20MZ2B

AMI BEARINGS INC
UCWTPL206-20MZ2B

Take-up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Thermoplastic Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
MI ITEM #03767524
MFR #UCWTPL206-20MZ2B
Price$232.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCWTPL206-20MZ2B

Take-up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Thermoplastic Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
MI ITEM #03767524
MFR #UCWTPL206-20MZ2B

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$232.62/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Overall Width
    2-7/16 in, 61.89 mm
  • Shaft Diameter
    1-1/4 in, 31.75 mm
  • Slot Spacing  
    2.4375 in
  • Slot Width  
    17/32 in, 13.49 mm
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    1.34 lbs, 0.608 kg

Details

  • Bearing Series
    UC200MZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCWTPL206-20MZ2B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250171774
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Replacement Bearing
    UC206-20MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCWTPL200MZ2B
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250171774

Overview

Mfr description
UCWTPL206-20MZ2B 1-1/4 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought