Motion
UCWTPL208-24MZ2B

AMI BEARINGS INC
UCWTPL208-24MZ2B

Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Thermoplastic Housing, Set Screw Collar, 11/16 in, 17.50 mm Slot
Mi Item #03767527
MFR #UCWTPL208-24MZ2B
Price$262.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCWTPL208-24MZ2B

Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Thermoplastic Housing, Set Screw Collar, 11/16 in, 17.50 mm Slot
Mi Item #03767527
MFR #UCWTPL208-24MZ2B

Mfr description
UCWTPL208-24MZ2B 1-1/2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.61/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Overall Height
    4.4844 in
  • Overall Length
    5.5156 in
  • Overall Width
    1-37/64 in, 40 mm
  • Shaft Diameter
    1-1/2 in, 38.10 mm
  • Slot Spacing  
    3.1094 in
  • Slot Width  
    11/16 in, 17.50 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    2.22 lbs, 1.007 kg

Details

  • Bearing Series
    UC200MZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel - Zinc Protection
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCWTPL208-24MZ2B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250185658
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Replacement Bearing
    UC208-24MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCWTPL200MZ2B
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250185658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)