Motion
UCECH206-20NPMZ2

AMI BEARINGS INC
UCECH206-20NPMZ2

Hanger Ball Bearing Unit - 1.2500 in ID, 3.1250 in OD, Cast Iron - Nickel Protection, Set Screw Collar
Mi Item #03767529
MFR #UCECH206-20NPMZ2
Price$158.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH206-20NPMZ2

Hanger Ball Bearing Unit - 1.2500 in ID, 3.1250 in OD, Cast Iron - Nickel Protection, Set Screw Collar
Mi Item #03767529
MFR #UCECH206-20NPMZ2

Mfr description
UCECH206-20NPMZ2 1-1/4 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.79/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter
    3.1250 in
  • Overall Width  
    3.1250 in
  • Thread Length
    0.7500 in
  • Thread Size
    PF3/4

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UC206-20MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200NPMZ2
  • UPC_NO
    0808250162451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)