Motion
UCECH209-28NPMZ2

AMI BEARINGS INC
UCECH209-28NPMZ2

Hanger Ball Bearing Unit - 1.7500 in ID, 4.2500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03767532
MFR #UCECH209-28NPMZ2
List Price$363.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH209-28NPMZ2

Hanger Ball Bearing Unit - 1.7500 in ID, 4.2500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03767532
MFR #UCECH209-28NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.71/each for your price

Overview

Mfr description
UCECH209-28NPMZ2 1-3/4 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    4.2500 in
  • Overall Width
  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Thread Size
    PF1
  • Thread Length
    0.8125 in
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200NPMZ2
  • Replacement Bearing
    UC209-28MZ2
  • UPC_NO
    0808250222513
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought