Motion
UCECH210-31NPMZ2

AMI BEARINGS INC
UCECH210-31NPMZ2

Hanger Ball Bearing Unit - 1.9375 in ID, 4.5000 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03767534
MFR #UCECH210-31NPMZ2
List Price$411.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH210-31NPMZ2

Hanger Ball Bearing Unit - 1.9375 in ID, 4.5000 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03767534
MFR #UCECH210-31NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$411.72/each for your price

Overview

Mfr description
UCECH210-31NPMZ2 1-15/16 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    4.5000 in
  • Overall Width
  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Thread Size
    PF1
  • Thread Length
    0.8125 in
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200NPMZ2
  • Replacement Bearing
    UC210-31MZ2
  • UPC_NO
    0808250234110
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text