Motion
UCPPL210-31MZ2CW

AMI BEARINGS INC
UCPPL210-31MZ2CW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03767551
MFR #UCPPL210-31MZ2CW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPPL210-31MZ2CW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03767551
MFR #UCPPL210-31MZ2CW

Mfr description
UCPPL210-31MZ2CW 1-15/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    6.0938 to 6.4063 in
  • Bolt Size
    5/8
  • Bore Diameter
    1-15/16 in
  • Overall Height
    4.5000 in
  • Overall Length
    8.1250 in
  • Overall Width
    4.7500 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    2 Open Covers
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    UC210-31MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCPPL200MZ2CW
  • UPC_NO
    0808250329526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)