Motion
UCWTPL207-22MZ2W

AMI BEARINGS INC
UCWTPL207-22MZ2W

Take-Up Ball Bearing Unit - Side Mount, 1.3750 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.5313 in Slot
MI ITEM #03767557
MFR #UCWTPL207-22MZ2W
Price$195.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCWTPL207-22MZ2W

Take-Up Ball Bearing Unit - Side Mount, 1.3750 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.5313 in Slot
MI ITEM #03767557
MFR #UCWTPL207-22MZ2W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.42/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Slot Spacing  
    2.4375 in
  • Weight
    1.64 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCWTPL207-22MZ2W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250178490
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCWTPL200MZ2W
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250178490

Overview

Mfr description
UCWTPL207-22MZ2W 1-3/8 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought