Motion
UEST204-12
Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #03767560
MFR #UEST204-12
Price$110.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty, 5/8 in, 15.90 mm Slot
Mi Item #03767560
MFR #UEST204-12

Mfr description
UEST204-12 3/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.70/each

Specifications

Dimensions

  • Body Width
    2.0000 in, 50.79 mm
  • Bore Diameter  
    3/4 in
  • Housing Dimensions
    2.0000 in, 50.79 mm
  • Housing Width
    2.0000 in, 50.79 mm
  • Inner Ring Width
    1.2680 in, 32.20 mm
  • Length Through Bore
    1.2680 in, 32.20 mm
  • Overall Height
    3.5000 in
  • Overall Length
    3.6875 in
  • Overall Width
    3-11/16 in, 93.65 mm
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Size Code
    204
  • Slot Spacing  
    2.0000 in
  • Slot Width  
    5/8 in, 15.90 mm
  • Take Up Frame Size
    ST-204
  • Weight
    2.00 lbs, 0.91 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UEST200
  • Compatible Frame Number
    ST204
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEST204-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250114016
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Replacement Bearing
    UE204-12
  • Seal Type
    Contact with Slinger
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
  • UPC_NO
    0808250114016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)