Specifications
Dimensions
- Bore Diameter1 in
- Overall Height3.5000 in
- Overall Length3.1875 in
- Slot Spacing2.0000 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberUCST205-16C
- Manufacturer Upc Number0808250288854
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity3150 lbf
- Seal TypeContact with Slinger
- SeriesUCST200C
- Unit TypeSide Mount
Overview
Mfr description
UCST205-16C 1 TAKE-UP