Motion
UK316+HA2316

AMI BEARINGS INC
UK316+HA2316

Ball Insert Bearing - Tapered 1:12 Bore, 2-11/16 in ID, Adapter Mount Locking
MI ITEM #03767572
MFR #UK316+HA2316
List Price$846.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UK316+HA2316

Ball Insert Bearing - Tapered 1:12 Bore, 2-11/16 in ID, Adapter Mount Locking
MI ITEM #03767572
MFR #UK316+HA2316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$846.44/each for your price

Overview

Mfr description
UK316+HA2316 2-11/16 ADAPTER SLEEVE BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.2440 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Adapter Mounted
  • Radial Dynamic Load Capacity
    27650 lbf
  • Radial Static Load Capacity
    19400 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UK300+HA2000
  • Manufacturer Product Page
  • UPC_NO
    0808250313174
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text