Motion
UKX15+HA2315

AMI BEARINGS INC
UKX15+HA2315

Ball Insert Bearing - Tapered 1:12 Bore, 2-7/16 in ID, Adapter Mount Locking
MI ITEM #03767580
MFR #UKX15+HA2315
Price$507.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKX15+HA2315

Ball Insert Bearing - Tapered 1:12 Bore, 2-7/16 in ID, Adapter Mount Locking
MI ITEM #03767580
MFR #UKX15+HA2315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$507.66/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Inner Ring Width  
    2.8750 in
  • Outer Ring Width  
    1.2600 in
  • Outside Diameter  
    5.5118 in
  • Overall Width
    1.7320 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    16300 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UKX00+HA2000
  • UPC_NO
    0808250294251

Overview

Mfr description
UKX15+HA2315 2-7/16 ADAPTER SLEEVE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought