Motion
UCFL208NPMZ2

AMI BEARINGS INC
UCFL208NPMZ2

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
Mi Item #03767587
MFR #UCFL208NPMZ2
Price$153.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFL208NPMZ2

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
Mi Item #03767587
MFR #UCFL208NPMZ2

Mfr description
UCFL208NPMZ2 40MM 2-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.91/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    144 mm
  • Bore Diameter  
    40 mm
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    175 mm

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Finish/Coating
    Nickle Coating
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    UC208MZ2
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFL200NPMZ2
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250324132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)