Motion
UCFB207NPMZ2

AMI BEARINGS INC
UCFB207NPMZ2

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
Mi Item #03767608
MFR #UCFB207NPMZ2
Price$129.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFB207NPMZ2

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
Mi Item #03767608
MFR #UCFB207NPMZ2

Mfr description
UCFB207NPMZ2 35MM 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.54/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter  
    35 mm
  • Hub Diameter
    95.3 mm
  • Length Through Bore
    42.9 mm
  • Unit Standoff
    46.4 mm
  • Vertical Bolt Spacing
    31.8 mm

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Finish/Coating
    Nickle Coating
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Replacement Bearing
    UC207MZ2
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFB200NPMZ2
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250321445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)