Motion
UCFCX15-47
Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal with Flinger Seal
Mi Item #03767633
MFR #UCFCX15-47
Price$523.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal with Flinger Seal
Mi Item #03767633
MFR #UCFCX15-47

Mfr description
UCFCX15-47 2-15/16 PILOTED FLG CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.32/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.4844 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-15/16 in
  • Length Through Bore
    3.252 in
  • Overall Length Diameter  
    8.7344 in
  • Pilot Diameter
    6-29/64 in
  • Unit Standoff
    2-13/32 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    16300 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Replacement Bearing
    UCX15-47
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFCX00
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250323326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)