Motion
UCFEU309-27

AMI BEARINGS INC
UCFEU309-27

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #03767636
MFR #UCFEU309-27
Price$511.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFEU309-27

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Heavy Duty, Contact Seal with Flinger Seal
MI ITEM #03767636
MFR #UCFEU309-27

Mfr description
UCFEU309-27 1-11/16 4-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.78/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.8750 in
  • Bore Diameter  
    1-11/16 in
  • Length Through Bore
    2.244 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11570 lbf
  • Radial Static Load Capacity
    6630 lbf
  • Replacement Bearing
    UC309-27
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFEU300
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250323432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)