Motion
UCHPL202MZ2B

AMI BEARINGS INC
UCHPL202MZ2B

Hanger Ball Bearing Unit - 15 mm ID, 65 mm OD, PBT Thermoplastic, Set Screw Collar
Mi Item #03767680
MFR #UCHPL202MZ2B
Price$182.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL202MZ2B

Hanger Ball Bearing Unit - 15 mm ID, 65 mm OD, PBT Thermoplastic, Set Screw Collar
Mi Item #03767680
MFR #UCHPL202MZ2B

Mfr description
UCHPL202MZ2B 15MM HANGER BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.00/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter
    65 mm
  • Overall Width  
    99 mm
  • Thread Size
    1/2 - 13 UNC

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Replacement Bearing
    UC202MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCHPL200MZ2B
  • UPC_NO
    0808250326389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)