Motion
UCHPL206MZ2B

AMI BEARINGS INC
UCHPL206MZ2B

Hanger Ball Bearing Unit - 30 mm ID, 88.9 mm OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #03767684
MFR #UCHPL206MZ2B
Your Price$176.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL206MZ2B

Hanger Ball Bearing Unit - 30 mm ID, 88.9 mm OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #03767684
MFR #UCHPL206MZ2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$176.07/each(List $232.62)

Overview

Mfr description
UCHPL206MZ2B 30MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Outside Diameter
    3.5000 in
  • Overall Width
  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Thread Size
    5/8 - 11 UNC
  • Seal Type
    Contact with Slinger
  • Series
    UCHPL200MZ2B
  • Replacement Bearing
    UC206MZ2
  • UPC_NO
    0808250171392
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text