Motion
UCPPL202MZ2B

AMI BEARINGS INC
UCPPL202MZ2B

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767686
MFR #UCPPL202MZ2B
Price$139.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPPL202MZ2B

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767686
MFR #UCPPL202MZ2B

Mfr description
UCPPL202MZ2B 15MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    33.30 mm
  • Base Width
    38 mm
  • Bolt Center To Center Length
    91 mm to 99 mm
  • Bolt Size
    M10
  • Bore Diameter
    15 mm
  • Overall Length
    127 mm
  • Overall Width
    38 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Replacement Bearing
    UC202MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCPPL200MZ2B
  • UPC_NO
    0808250329229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)