Motion
UCPPL206MZ2B

AMI BEARINGS INC
UCPPL206MZ2B

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767690
MFR #UCPPL206MZ2B
List Price$174.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPPL206MZ2B

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767690
MFR #UCPPL206MZ2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.02/each for your price

Overview

Mfr description
UCPPL206MZ2B 30MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    113 mm to 125 mm
  • Base To Bore Centerline
    42.90 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    PBT Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    84 mm
  • Overall Length
    162 mm
  • Base Width
    46 mm
  • Overall Width
    46 mm
  • Bolt Size
    M12
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCPPL200MZ2B
  • Replacement Bearing
    UC206MZ2
  • UPC_NO
    0808250140725
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text