Motion
UCPPL207MZ2B

AMI BEARINGS INC
UCPPL207MZ2B

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03767691
MFR #UCPPL207MZ2B
Price$199.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPPL207MZ2B

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03767691
MFR #UCPPL207MZ2B

Mfr description
UCPPL207MZ2B 35MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.74/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8740 in
  • Base Width
    48 mm
  • Bolt Center To Center Length
    121 mm to 133 mm
  • Bolt Size
    M12
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Housing Width
    3.7200 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3780 in
  • Overall Length
    168 mm
  • Overall Width
    49.4 mm
  • Shaft Diameter
    35 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.7 lbs
  • Width
    3.7200 in, 94.50 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC207MZ2
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PPL207
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Replacement Bearing
    UC207MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCPPL200MZ2B
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250150403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)