Motion
UCTBL205MZ2B

AMI BEARINGS INC
UCTBL205MZ2B

Pillow Block Ball Bearing Unit - 25 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03767707
MFR #UCTBL205MZ2B
Price$209.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL205MZ2B

Pillow Block Ball Bearing Unit - 25 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03767707
MFR #UCTBL205MZ2B

Mfr description
UCTBL205MZ2B 25MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.65/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    39.7 mm
  • Bolt Center Diameter
    4.1252 in
  • Bolt Center To Center Length
    50.80 mm
  • Bolt Size
    3/8-16
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Housing Width
    3.0000 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.9840 in
  • Length
    3.0000 in
  • Overall Length
    76.20 mm
  • Overall Width
    39.7 mm
  • Shaft Diameter
    25 mm
  • Tap Thread Size
    3/8-16 UNC
  • Thread Size
    3/8-16 UNC
  • Weight
    0.76 lbs
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC205MZ2
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Zinc Protection
  • Housing Configuration
    Tapped Base
  • Housing ID
    TBL205
  • Housing Material
    Thermoplastic
  • Housing Type
    Tapped-Base Pillow Block
  • Includes
    Set Screws
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Replacement Bearing
    UC205MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCTBL200MZ2B
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250158942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)