Motion
UCTBL207MZ2B

AMI BEARINGS INC
UCTBL207MZ2B

Pillow Block Ball Bearing Unit - 35 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
MI ITEM #03767709
MFR #UCTBL207MZ2B
Price$187.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL207MZ2B

Pillow Block Ball Bearing Unit - 35 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
MI ITEM #03767709
MFR #UCTBL207MZ2B

Mfr description
UCTBL207MZ2B 35MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.11/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8740 in
  • Base Width
    47.6 mm
  • Bolt Center Diameter
    3.2520 in
  • Bolt Center To Center Length
    82.60 mm
  • Bolt Size
    1/2-13
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Bore Length
    1.6890 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3780 in
  • Length Through Bore
    1.6890 in
  • Overall Height
    95 mm
  • Overall Length
    111 mm
  • Overall Width
    49.2 mm
  • Shaft Diameter
    35 mm
  • Tap Thread Size
    1/2-13 UNC
  • Thread Size
    1/2-13 UNC
  • Weight
    1.68 lbs

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC207MZ2
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TBL207
  • Housing Material
    Thermoplastic
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Replacement Bearing
    UC207MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCTBL200MZ2B
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250178322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)