Motion
MUCECH205-14NP

AMI BEARINGS INC
MUCECH205-14NP

Hanger Ball Bearing Unit - 0.8750 in ID, 2.7500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
Mi Item #03767717
MFR #MUCECH205-14NP
Price$339.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH205-14NP

Hanger Ball Bearing Unit - 0.8750 in ID, 2.7500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
Mi Item #03767717
MFR #MUCECH205-14NP

Mfr description
MUCECH205-14NP 7/8 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.23/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Outside Diameter
    2.7500 in
  • Thread Length
    0.7500 in
  • Thread Size
    PF3/4

Details

  • Bearing Material
    440C Stainless Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Replacement Bearing
    MUC205-14
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200NP
  • UPC_NO
    0808250213801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)