Motion
UCLP206NPMZ2

AMI BEARINGS INC
UCLP206NPMZ2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03767721
MFR #UCLP206NPMZ2
Price$160.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCLP206NPMZ2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03767721
MFR #UCLP206NPMZ2

Mfr description
UCLP206NPMZ2 30MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.54/each

Specifications

Dimensions

  • Base To Bore Centerline
    39.70 mm
  • Base Width
    41 mm
  • Bolt Center To Center Length
    114 mm to 133 mm
  • Bolt Size
    M12
  • Bore Diameter
    30 mm
  • Overall Height
    81 mm
  • Overall Length
    165 mm
  • Overall Width
    42.7 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Replacement Bearing
    UC206MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCLP200NPMZ2
  • UPC_NO
    0808250326853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)