Motion
MUCNST204-12NP

AMI BEARINGS INC
MUCNST204-12NP

Take-Up Ball Bearing Unit - Side Mount, 0.7500 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.3125 in Slot
MI ITEM #03767722
MFR #MUCNST204-12NP
Price$213.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCNST204-12NP

Take-Up Ball Bearing Unit - Side Mount, 0.7500 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.3125 in Slot
MI ITEM #03767722
MFR #MUCNST204-12NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213.42/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.5469 in
  • Slot Spacing  
    1.7500 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCNST204-12NP
  • Manufacturer Upc Number
    0808250317967
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Seal Type
    Contact with Slinger
  • Series
    MUCNST200NP
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250317967

Overview

Mfr description
MUCNST204-12NP 3/4 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought