Motion
UCSAO310-31

AMI BEARINGS INC
UCSAO310-31

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03767724
MFR #UCSAO310-31
Price$409.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCSAO310-31

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03767724
MFR #UCSAO310-31

Mfr description
UCSAO310-31 1-15/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3-1/8 in
  • Bolt Center To Center Length
    8.5000 to 9.5320 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    5/8
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    2.4020 in
  • Housing Width
    3.1250 in
  • Inside Diameter
    1.9375 in
  • Length
    11.3750 in
  • Length Through Bore
    2.4020 in
  • Max Bolt Hole Spacing
    9.5320 in
  • Min Bolt Hole Spacing
    8.5000 in
  • Overall Height
    5.8281 in
  • Overall Length
    11.3750 in
  • Overall Width
    3.1094 in
  • Shaft Diameter
    1.9375 in
  • Weight
    15.47 lbs
  • Width
    3.1250 in, 79.37 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC310-31
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SAO310
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8600 lbf
  • Replacement Bearing
    UC310-31
  • Seal Type
    Contact with Slinger
  • Series
    UCSAO300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250246113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)