Motion
UCSAO320-63

AMI BEARINGS INC
UCSAO320-63

Pillow Block Ball Bearing Unit - 3.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03767727
MFR #UCSAO320-63
Price$2,615.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCSAO320-63

Pillow Block Ball Bearing Unit - 3.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03767727
MFR #UCSAO320-63

Mfr description
UCSAO320-63 3-15/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,615.06/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.6875 in
  • Base Width
    5-1/8 in
  • Bolt Center To Center Length
    14.0180 to 15.4820 in
  • Bolt Size
    1
  • Bore Diameter
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Housing Width
    2.5625 in
  • Inner Race Width
    4.2520 in
  • Inside Diameter
    3.9375 in
  • Length
    17.3281 in
  • Max Bolt Hole Spacing
    15.4820 in
  • Min Bolt Hole Spacing
    14.0180 in
  • Overall Height
    11.0625 in
  • Overall Length
    17.3281 in
  • Overall Width
    5.1563 in
  • Shaft Diameter
    3.9375 in
  • Weight
    74.7 lbs
  • Width
    2.5625 in, 65.09 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC320-63
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SAO320
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Replacement Bearing
    UC320-63
  • Seal Type
    Contact with Slinger
  • Series
    UCSAO300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250278978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)