Motion
UCPEU309-27

AMI BEARINGS INC
UCPEU309-27

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #03767728
MFR #UCPEU309-27
Price$534.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPEU309-27

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #03767728
MFR #UCPEU309-27

Mfr description
UCPEU309-27 1-11/16 PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$534.03/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.8750 in
  • Base Width
    3.000 in
  • Bolt Center To Center Length
    7.6250 to 8.8750 in
  • Bolt Size
    9/16
  • Bore Diameter
    1-11/16 in
  • Overall Height
    5.6250 in
  • Overall Length
    10.2500 in
  • Overall Width
    2.9844 in

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11570 lbf
  • Radial Static Load Capacity
    6630 lbf
  • Replacement Bearing
    UC309-27
  • Seal Type
    Contact with Slinger
  • Series
    UCPEU300
  • UPC_NO
    0808250287543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)