Motion
UCPEU314-43

AMI BEARINGS INC
UCPEU314-43

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03767730
MFR #UCPEU314-43
Price$1,016.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPEU314-43

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03767730
MFR #UCPEU314-43

Mfr description
UCPEU314-43 2-11/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,016.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    3.750 in
  • Bolt Center To Center Length
    11.0781 to 12.5469 in
  • Bolt Size
    7/8
  • Bore Diameter
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Housing Width
    3.7500 in
  • Inner Race Width
    3.0710 in
  • Inside Diameter
    2.6875 in
  • Length
    14.6250 in
  • Max Bolt Hole Spacing
    12.5469 in
  • Min Bolt Hole Spacing
    11.0781 in
  • Overall Height
    7.9380 in
  • Overall Length
    14.6250 in
  • Overall Width
    3.7500 in
  • Shaft Diameter
    2.6875 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    31.42 lbs
  • Width
    3.7500 in, 95.25 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC314-43
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCPEU300
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing ID
    PE-U314
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    15200 lbf
  • Replacement Bearing
    UC314-43
  • Seal Type
    Contact with Slinger
  • Series
    UCPEU300
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250329038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)