Motion
UCPEU315-47

AMI BEARINGS INC
UCPEU315-47

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03767731
MFR #UCPEU315-47
Price$1,678.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPEU315-47

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03767731
MFR #UCPEU315-47

Mfr description
UCPEU315-47 2-15/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,678.58/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4.000 in
  • Bolt Center Diameter
    4.7500 in
  • Bolt Center To Center Length
    11.2500 to 12.7500 in
  • Bolt Size
    7/8
  • Bore Diameter
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    3.2280 in
  • Housing Width
    4.0000 in
  • Inside Diameter
    2.9375 in
  • Length Through Bore
    3.2280 in
  • Overall Height
    8.2950 in
  • Overall Length
    15.1250 in
  • Overall Width
    4.0156 in
  • Shaft Diameter
    2.9375 in
  • Thread Size
    1/8-27 NPT
  • Weight
    36.76 lbs
  • Width
    4.0000 in, 101.59 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC315-47
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    PE-U315
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    25600 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Replacement Bearing
    UC315-47
  • Seal Type
    Contact with Slinger
  • Series
    UCPEU300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250287673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)