Motion
UCP210-32NPMZ2

AMI BEARINGS INC
UCP210-32NPMZ2

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03767739
MFR #UCP210-32NPMZ2
Price$168.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCP210-32NPMZ2

Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03767739
MFR #UCP210-32NPMZ2

Mfr description
UCP210-32NPMZ2 2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    5.8750 to 6.6250 in
  • Bolt Hole Diameter
    1.0000 in x 1-1/2 in
  • Bolt Size
    5/8
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.0310 in
  • Housing Width
    2.3750 in
  • Inner Race Width
    2.0310 in
  • Inside Diameter
    2.0000 in
  • Length
    8.1250 in
  • Length Through Bore
    2.0310 in
  • Max Bolt Hole Spacing
    6.6250 in
  • Min Bolt Hole Spacing
    5.8750 in
  • Overall Height
    4.5000 in
  • Overall Length
    8.1250 in
  • Overall Width
    2.4688 in
  • Shaft Diameter
    2.0000 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    6.89 lbs
  • Width
    2.3750 in, 60.32 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel - Zinc Protection
  • Bearing Number
    UC210-32MZ2
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing ID
    P210NP
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    UC210-32MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCP200NPMZ2
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250193684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)