Motion
UCPX07-23NP

AMI BEARINGS INC
UCPX07-23NP

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron - Nickel Protection Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767741
MFR #UCPX07-23NP
Price$285.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPX07-23NP

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron - Nickel Protection Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767741
MFR #UCPX07-23NP

Mfr description
UCPX07-23NP 1-7/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.49/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2-1/4 in
  • Bolt Center To Center Length
    5.0000 to 6.3750 in
  • Bolt Size
    1/2
  • Bore Diameter
    1-7/16 in
  • Overall Height
    4.2500 in
  • Overall Length
    8.0000 in
  • Overall Width
    2.3125 in

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Replacement Bearing
    UCX07-23
  • Seal Type
    Contact with Slinger
  • Series
    UCPX00NP
  • UPC_NO
    0808250336500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)