Motion
UCPA205NPMZ2

AMI BEARINGS INC
UCPA205NPMZ2

Pillow Block Ball Bearing Unit - Tapped Base, 25 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767775
MFR #UCPA205NPMZ2
Your Price$99.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPA205NPMZ2

Pillow Block Ball Bearing Unit - Tapped Base, 25 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767775
MFR #UCPA205NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.98/each(List $137.97)

Overview

Mfr description
UCPA205NPMZ2 25MM PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    25 mm
  • Bolt Center To Center Length
    56 mm
  • Base To Bore Centerline
    36.50 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron - Nickel Protection
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    72 mm
  • Overall Length
    84 mm
  • Base Width
    38 mm
  • Overall Width
    38.7 mm
  • Finish Coating
    Nickel Plated
  • Bolt Size
    M10
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCPA200NPMZ2
  • Replacement Bearing
    UC205MZ2
  • UPC_NO
    0808250124992
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text