Motion
UCTB210NPMZ2

AMI BEARINGS INC
UCTB210NPMZ2

Pillow Block Ball Bearing Unit - Tapped Base, 50 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03767784
MFR #UCTB210NPMZ2
Price$301.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTB210NPMZ2

Pillow Block Ball Bearing Unit - Tapped Base, 50 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03767784
MFR #UCTB210NPMZ2

Mfr description
UCTB210NPMZ2 50MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.54/each

Specifications

Dimensions

  • Base To Bore Centerline
    57.20 mm
  • Base Width
    50.8 mm
  • Bolt Center To Center Length
    101.60 mm
  • Bolt Size
    5/8-11
  • Bore Diameter
    50 mm
  • Overall Length
    139.70 mm
  • Overall Width
    58 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Replacement Bearing
    UC210MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCTB200NPMZ2
  • UPC_NO
    0808250331635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)