Motion
UCTB209TCMZ2

AMI BEARINGS INC
UCTB209TCMZ2

Pillow Block Ball Bearing Unit - Tapped Base, 45 mm Bore, Cast Iron - Teflon Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767792
MFR #UCTB209TCMZ2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTB209TCMZ2

Pillow Block Ball Bearing Unit - Tapped Base, 45 mm Bore, Cast Iron - Teflon Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767792
MFR #UCTB209TCMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    54 mm
  • Base Width
    50.8 mm
  • Bolt Center To Center Length
    95.30 mm
  • Bolt Size
    1/2-13
  • Bore Diameter
    45 mm
  • Overall Height
    108 mm
  • Overall Length
    127 mm
  • Overall Width
    55.6 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Teflon Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Replacement Bearing
    UC209MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCTB200TCMZ2
  • UPC_NO
    0808250331604

Overview

Mfr description
UCTB209TCMZ2 45MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought