Motion
UCHPL203MZ2W

AMI BEARINGS INC
UCHPL203MZ2W

Hanger Ball Bearing Unit - 17 mm ID, 65 mm OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #03767822
MFR #UCHPL203MZ2W
List Price$182.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL203MZ2W

Hanger Ball Bearing Unit - 17 mm ID, 65 mm OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #03767822
MFR #UCHPL203MZ2W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.00/each for your price

Overview

Mfr description
UCHPL203MZ2W 17MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Outside Diameter
    65 mm
  • Overall Width
  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Thread Size
    1/2 - 13 UNC
  • Seal Type
    Contact with Slinger
  • Series
    UCHPL200MZ2W
  • Replacement Bearing
    UC203MZ2
  • UPC_NO
    0808250326419
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought