Motion
UCHPL205MZ2W

AMI BEARINGS INC
UCHPL205MZ2W

Hanger Ball Bearing Unit - 25 mm ID, 74 mm OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #03767824
MFR #UCHPL205MZ2W
List Price$209.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL205MZ2W

Hanger Ball Bearing Unit - 25 mm ID, 74 mm OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #03767824
MFR #UCHPL205MZ2W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.65/each for your price

Overview

Mfr description
UCHPL205MZ2W 25MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Outside Diameter
    74 mm
  • Overall Width
  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Thread Size
    1/2 - 13 UNC
  • Seal Type
    Contact with Slinger
  • Series
    UCHPL200MZ2W
  • Replacement Bearing
    UC205MZ2
  • UPC_NO
    0808250158799
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought