Motion
MUCNTPL204-12W

AMI BEARINGS INC
MUCNTPL204-12W

Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Thermoplastic Housing, Set Screw Collar, 0.2500 in, 6.34 mm Slot
Mi Item #03767827
MFR #MUCNTPL204-12W
Price$349.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCNTPL204-12W

Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Thermoplastic Housing, Set Screw Collar, 0.2500 in, 6.34 mm Slot
Mi Item #03767827
MFR #MUCNTPL204-12W

Mfr description
MUCNTPL204-12W 3/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.00/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Overall Height
    3.4844 in
  • Overall Length
    3.8906 in
  • Overall Width
    1.7656 in, 44.84 mm
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Size Code
    204
  • Slot Spacing  
    1.7656 in
  • Slot Width  
    0.2500 in, 6.34 mm
  • Tap Thread Size
    1/2-13 UNC, 12.69 mm
  • Weight
    0.74 lbs, 0.336 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCNTPL200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCNTPL204-12W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250218615
  • Material
    PBT Thermoplastic
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Relubricatable
    True
  • Replacement Bearing
    MUC204-12
  • Seal Type
    Contact with Slinger
  • Series
    MUCNTPL200W
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250218615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)