Motion
UCTPL202MZ2W

AMI BEARINGS INC
UCTPL202MZ2W

Take-Up Ball Bearing Unit - Side Mount, 15 mm Bore, PBT Thermoplastic Housing, Set Screw Collar, 12 mm Slot
MI ITEM #03767839
MFR #UCTPL202MZ2W
List Price$182.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL202MZ2W

Take-Up Ball Bearing Unit - Side Mount, 15 mm Bore, PBT Thermoplastic Housing, Set Screw Collar, 12 mm Slot
MI ITEM #03767839
MFR #UCTPL202MZ2W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.00/each for your price

Overview

Mfr description
UCTPL202MZ2W 15MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    99 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCTPL200MZ2W
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCTPL202MZ2W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250331833
  • UPC_NO
    0808250331833
  • Radial Dynamic Load Capacity
    1310 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought