Motion
UCTPL207MZ2W

AMI BEARINGS INC
UCTPL207MZ2W

Take-up Ball Bearing Unit - Side Mount, 35 mm Bore, Thermoplastic Housing, Set Screw Collar, 0.4720 in, 11.98 mm Slot
Mi Item #03767844
MFR #UCTPL207MZ2W
Price$258.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL207MZ2W

Take-up Ball Bearing Unit - Side Mount, 35 mm Bore, Thermoplastic Housing, Set Screw Collar, 0.4720 in, 11.98 mm Slot
Mi Item #03767844
MFR #UCTPL207MZ2W

Mfr description
UCTPL207MZ2W 35MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.20/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Housing Dimensions
    1.5750 in, 40 mm
  • Housing Width
    1.5750 in, 40 mm
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Overall Height
    102 mm
  • Overall Length
    125 mm
  • Overall Width
    1.5750 in, 40 mm
  • Shaft Diameter
    1.3780 in, 35 mm
  • Slot Spacing  
    62 mm
  • Slot Width  
    0.4720 in, 11.98 mm
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    1.64 lbs, 0.744 kg

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Bearing Series
    UCTPL200MZ2
  • Compatible Frame Number
    TPL207
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel - Zinc Protection
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCTPL207MZ2W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250178438
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UC207MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCTPL200MZ2W
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250178438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)