Motion
UCTBL206MZ2W

AMI BEARINGS INC
UCTBL206MZ2W

Pillow Block Ball Bearing Unit - Tapped Base, 30 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03767850
MFR #UCTBL206MZ2W
Price$232.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL206MZ2W

Pillow Block Ball Bearing Unit - Tapped Base, 30 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03767850
MFR #UCTBL206MZ2W

Mfr description
UCTBL206MZ2W 30MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.62/each

Specifications

Dimensions

  • Base To Bore Centerline
    42.90 mm
  • Base Width
    42.5 mm
  • Bolt Center To Center Length
    76.20 mm
  • Bolt Size
    7/16-14
  • Bore Diameter
    30 mm
  • Overall Height
    84 mm
  • Overall Length
    101.60 mm
  • Overall Width
    43.5 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Replacement Bearing
    UC206MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCTBL200MZ2W
  • UPC_NO
    0808250171606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)