Motion
UCSTX09-27
Take-up Ball Bearing Unit - Side Mount, 1-11/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 3/4 in, 19.10 mm Slot
Mi Item #03767856
MFR #UCSTX09-27
Price$217.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 1-11/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 3/4 in, 19.10 mm Slot
Mi Item #03767856
MFR #UCSTX09-27

Mfr description
UCSTX09-27 1-11/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.99/each

Specifications

Dimensions

  • Body Width
    3-3/8 in, 85.70 mm
  • Bore Diameter  
    1-11/16 in
  • Bore Length
    2.0310 in, 51.60 mm
  • Housing Dimensions
    1-15/16 in, 49.20 mm
  • Housing Width
    1-15/16 in, 49.20 mm
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Length Through Bore
    2.0310 in, 51.60 mm
  • Overall Height
    4.6250 in
  • Overall Length
    5.8750 in
  • Overall Width
    1-15/16 in, 49.20 mm
  • Shaft Diameter
    1.6875 in, 42.85 mm
  • Slot Spacing  
    3.3750 in
  • Slot Width  
    3/4 in, 19.10 mm
  • Take Up Frame Size
    ST210
  • Weight
    5.72 lbs, 2.6 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCSTX00
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCSTX09-27
  • Manufacturer Upc Number
    0808250330386
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7980 lbf
  • Replacement Bearing
    UCX09-27
  • Seal Type
    Contact with Slinger
  • Series
    UCSTX00
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250330386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)