Motion
UCST202NPMZ2

AMI BEARINGS INC
UCST202NPMZ2

Take-Up Ball Bearing Unit - Side Mount, 15 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 13.5 mm Slot
Mi Item #03767858
MFR #UCST202NPMZ2
Price$130.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST202NPMZ2

Take-Up Ball Bearing Unit - Side Mount, 15 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 13.5 mm Slot
Mi Item #03767858
MFR #UCST202NPMZ2

Mfr description
UCST202NPMZ2 15MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.27/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Overall Length
    93.7 mm
  • Slot Spacing  
    50.8 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST202NPMZ2
  • Manufacturer Upc Number
    0808250329724
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCST200NPMZ2
  • Unit Type
    Side Mount
  • UPC_NO
    0808250329724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)